missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Cloth Labels
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.
34.65 € - 55.75 €
Specifications
Certifications/Compliance | UL Recognized to UL969, RoHS Compliant to 2005/618/EC MCV |
---|---|
Adhesive Type | Repositionable Rubber |
Color | Black on White |
Finish | Semi-gloss |
Material | Vinyl Cloth |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
17940740
|
Brady™
170787 |
0.5 x 0.5 in. | BMP41, BMP51, M511 | Die-cut |
34.65 €
Pack of 240 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17910740
|
Brady™
170785 |
0.5 x 0.75 in. | BMP41, BMP51, M511 | Die-cut |
39.70 €
Pack of 220 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17930740
|
Brady™
170788 |
0.5 x 1 in. | BMP41, BMP51, M511 | Die-cut |
55.75 €
Pack of 180 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17910680
|
Brady™
170790 |
0.75 x 1 in. | BMP41, BMP51, M511 | Die-cut |
46.20 €
Pack of 180 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17970740
|
Brady™
170791 |
1 x 1 in. | BMP41, BMP51, M511 | Die-cut |
48.05 €
Pack of 160 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17930770
|
Brady™
170792 |
1 x 1.9 in. | BMP41, BMP51, M511 | Die-cut |
38.55 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17811739
|
Brady™
170926 |
1.25 x 1 in. | BMP51, M511 | Die-cut |
34.65 €
Pack of 160 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17900740
|
Brady™
170789 |
1.5 x 1 in. | BMP41, BMP51, M511 | Die-cut |
55.20 €
Pack of 120 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17920690
|
Brady™
170782 |
16 ft. x 0.24 in. | BMP41, BMP51, M511 | Continuous |
37.35 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17990690
|
Brady™
170783 |
16 ft. x 0.318 in. | BMP41, BMP51, M511 | Continuous |
38.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17980760
|
Brady™
170784 |
20 ft. x 0.375 in. | BMP41, BMP51, M511 | Continuous |
50.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ideal for marking wires, cables, terminal blocks, wall plates
- Constructed of tough coated vinyl cloth for resistance to extreme temperatures
- Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface
Specifications
UL Recognized to UL969, RoHS Compliant to 2005/618/EC MCV | |
Black on White | |
Vinyl Cloth | |
Non-sterile | |
0.0073 in. |
Repositionable Rubber | |
Semi-gloss | |
Labels | |
-40°F to +176°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title