missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing

Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.
Brand: Eppendorf™ 3125000125
1795.50 EUR valid until 2025-12-31
Use promo code "24315" to get your promotional price.
This item is not returnable.
View return policy
Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)

Specifications
Lot-Specific Certificate | |
Cone Distance: 4.5 mm | |
Autoclavable | |
Air-Cushion | |
Research Plus | |
1 to 20 μL | |
epT.I.P.S Box 2.0 with 384 Pipette Tips |
Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384 | |
Yes | |
Light Pink | |
12 | |
Mechanical Pipette | |
Air-Cushion |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction