missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
1 to 20 μL
120 to 1200 μL
30 to 300 μL
5 to 100 μL
Number of Channels:
4
6
8
12
Unit Size:
Each
Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
Specifications
Specifications
| Certifications/Compliance | Lot-Specific Certificate |
| Compatible Tips | Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384 |
| Description | Cone Distance: 9 mm |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Color | Orange |
| For Use With | Air-Cushion |
| Number of Channels | 4 |
| Product Line | Research Plus |
| Type | Mechanical Pipette |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Dela en innehållskorrigering