missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Respirator Face Mask
Breathing protection preformed mask
44.00 € - 129.00 €
Specifications
Color | White |
---|---|
Disposable | Single-use |
Material | Polypropylene, Polyester |
Product Type | Particulate Respirator |
Size | Regular |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15385782
|
uvex
8732200 |
silv-Air c 2200 FFP2 | N/A | ||||||
15335792
|
uvex
8732310 |
Classic cup style FFP3 | N/A | ||||||
15395792
|
uvex
8733220 |
3220 silv-Air Classic | N/A | ||||||
15305802
|
uvex
8733310 |
silv-Air c 3310 FFP3 | N/A | ||||||
Description
- Preformed mask
- Labelled for use with high levels of dust exposure (D)
Specifications
White | |
Polypropylene, Polyester | |
Regular |
Single-use | |
Particulate Respirator |