missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ RESPIROMETRIC Sensor System 6 for Soil Analysis
The versatile, reliable and cloud-enabled solution designed for aerobic degradation tests on soil and compost.
Brand: Velp Scientifica™ SA102B0176
2695.51 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed to support aerobic degradation tests on soil and compost. The analysis provides microbial soil respiration results from the mineralization of organic substances. A major application of these tests is related to the detection and monitoring processes during decontamination and clean-ups.
- The bright 4-digit LED display ensures long battery life in respect of other sensors in the market.
- Intuitive 2 button interface to facilitate the analysis set up
- Pressure range: 500 ÷ 2000 mbar (hPa)
- Results available in mbar
- The RESPIROMETRIC Sensor transmits data directly to the PC enabling real-time monitoring of the analysis curve. Respirometric studies can last days and even months, the unique VELP solution ensures constant monitoring of multiple analysis from an intuitive proprietary software, the RESPIROSoft™
- Connect the RESPIROMETRIC Sensor to the exclusive ELP Ermes Cloud Platform to improve your laboratory experience
The VELP Ermes Cloud Platform connection will unburden you from tedious tasks improving your lab productivity
Specifications
Aerobic Degradation Tests on Soil and Compost | |
CR 2430 | |
Technopolymer | |
Bottle volume: 1000 mL | |
RESPIROMETRIC Sensor (x6), RESPIROSoft and Wireless DataBox, Kit for respirometric analysis of soil (x6) | |
1.5 kg |
Digital | |
Ermes via Wi-Fi / RESPIROSoft™ via USB | |
500/2000 Mbar (hPa) | |
Aerobic Degradation Tests on Soil and Compost. | |
25 months |