missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RET Control-Visc Hotplate Stirrer, Ambient to 340°C, Stainless Steel
Stirring Range: 50 to 1700 rpm, Shape: Round, Size: 5.3 in. dia., Max. Sample Load: 5 g, Plug Type: EU-Style
1894.00 €
Especificaciones
Top Plate Material | Stainless Steel |
---|---|
Voltage | 100/115/220/240 V |
Safety Features | Safety circuit adjustable from 50 to 380°C, Digital display of the safety temperature limit |
Stirring Features | Magnetic stirrer with heating and integrated weighing function |
Size | 5.3 in. dia. |
Descripción
- BNC socket for connection of a pH electrode
- Adjustable temperature control mode: rapid heating and very accurate temperature control
- Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
- Timer and countdown functions
- Display of viscosity change trend
- Detached magnet detection
- Intermittent operation
- Several modes of operation available
- Safety circuit adjustable from 50 to 380°C
- Transparent protective cover included
- Error code display for easy troubleshooting
- Exact temperature and speed adjustment by means of digital display; even when function switched off
- Suitable for unsupervised operation
- Sealed casing (IP 42) ensures a long service life
Especificaciones
Stainless Steel | |
Safety circuit adjustable from 50 to 380°C, Digital display of the safety temperature limit | |
5.3 in. dia. | |
Ambient to 340°C | |
5°C to 40°C | |
50/60 Hz | |
6.3 in. | |
6 lb. | |
Stirring Hotplate | |
1 | |
Digital |
100/115/220/240 V | |
Magnetic stirrer with heating and integrated weighing function | |
85 mm | |
Ambient to 644°F | |
3.3 in. | |
160 mm | |
650 W | |
2.7 kg | |
Round | |
50 to 1700 rpm |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto