missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Reticle, Crosshair, Protractor, 30° div./360°, 25mm dia.
Graduated reticle for specimen measurements. Motic™ Reticle, Crosshair, Protractor, 30°div./360°, 25mm dia. is a crosshair and 360° protractor reticle divided into 30° increments.
Brand: Motic™ 1101001400171
This item is not returnable.
View return policy
Description
- Graduated protractor for specimen measurement.
- Crosshair for quadrant division.
- Divisions: 30° increments.
- Protractor: 360°
- Reticle diameter: 25mm.
Specifications
Crosshair, Protractor, Graduated | |
25 mm | |
Crosshair, Protractor |
30°divisions in 360° | |
Eyepiece, 25mm dia., SMZ-168, K Series, PSM-1000 Microscopes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction