missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Retractable Barrier Belt with Chrome Posts

Product Code. 11781126
Click to view available options
Color:
Black
Red
Length (Metric):
2 m
3.5 m
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11781126

Brand: Brady™ 912650

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Retractable Barrier Belt with Chrome Posts for traffic control.

  • Traffic control barrier.

Specifications

Product Type Stanchion
Color Red
Material Steel
Description Retractable Barrier Belt - 3.5 Meters with Chrome Posts
For Use With (Application) Traffic Control
Height (English) 3.94 in.
Height (Metric) 100 mm
Includes Retractable Barrier Belt (3.5 m), Chrome Posts
Length (English) 11.5 ft.
Length (Metric) 3.5 m
Quantity 1 Ea.
Weight (Metric) 12 kg
Width (English) 3.94 in.
Width (Metric) 100 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.