missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Aluminum Cups for Pellet Press PP 25
Shop All Retsch Products
Click to view available options
Diameter (Metric):
32 mm
40 mm
Includes:
1000 pieces
600 pieces
Unit Size:
Pack of 1000
Specifications
Specifications
| Type | Aluminum Cup |
| Diameter (Metric) | 40 mm |
| For Use With (Equipment) | Pellet Press PP 25 |
| Includes | 600 pieces |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction