missing translation for 'onlineSavingsMsg'
Learn More

RETSCH MM 400 Mixer Mills: Grinding Jars

Product Code. 10088891 Shop All Retsch Products
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Capacity (Metric):
25 mL
35 mL
50 mL
Sample Volume (Metric):
10 mL
15 mL
20 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10088891

Brand: RETSCH 01.462.0216

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with MM 400 Mixer Mills

Assorted sizes and materials

Specifications

Product Type Grinding Jar
Capacity (English) 1.69 oz.
Capacity (Metric) 50 mL
Closure Type Screw Top
For Use With (Application) Ideal for leak-proof grinding
For Use With (Equipment) MM 400 mixer mill
Material Stainless Steel
Particle Size 6 mm
Sample Volume (English) 0.7 oz.
Sample Volume (Metric) 20 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.