missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH MM 400 Mixer Mills: Grinding Jars
For use with MM 400 Mixer Mills
Brand: RETSCH 01.462.0213
1130.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Assorted sizes and materials
Specifications
Grinding Jar | |
25 mL | |
Ideal for leak-proof grinding | |
Stainless Steel | |
0.33 oz. |
0.84 oz. | |
Screw Top | |
MM 400 mixer mill | |
6 mm | |
10 mL |