missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves
Shop All Retsch Products
Click to view available options
Material:
Stainless Steel
Wear-resistant Stainless Steel
Pore Size:
0.003 in. (0.08 mm)
0.01 in. (0.50 mm)
0.029 in. (0.75 mm)
0.03 in. (1.0 mm)
0.07 in. (2.0 mm)
0.08 mm
0.11 in. (3.0 mm)
0.12 mm
0.20 mm
0.23 in. (6.0 mm)
0.25 mm
0.75 mm
1.0 mm
1.50 mm
2.0 mm
2.00 mm
3.0 mm
3.00 mm
4.0 mm
5.0 mm
5.00 mm
6.0 mm
Pore Style:
Conidur holes
Round holes
Trapezoid holes
Product Type:
Ring Sieve
Ring Sieve with Reinforced Rim
Unit Size:
Each
Specifications
Specifications
| Product Type | Ring Sieve with Reinforced Rim |
| For Use With (Equipment) | ZM200 ultra centrifugal mil |
| Material | Stainless Steel |
| Pore Size | 1.50 mm |
| Pore Style | Trapezoid holes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction