missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ 6000 Series Reusable Full Face Mask Respirators
Offers lightweight comfort and ease of use. 3M™ 6000 Series Reusable Full Face Mask Respirators have the 3M Bayonet Connection System, enabling connection to a broad range of twin lightweight filters to protect against gases, vapours and particulates.
249.00 € - 751.74 €
Specifications
Certifications/Compliance | EN 136:1998 (Class 1) |
---|---|
Connection Type | Bayonet |
Material | Silicone, Thermoplastic Elastomer |
Product Type | Reusable Full Face Mask Respirator |
Facepiece Type | Full |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
10238294
|
3M™
7100015052 |
Large | N/A | |||||||
12352319
|
3M™
7100015974 |
Small |
257.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
12362319
|
3M™
7100015051 |
Medium |
250.00 €
Each |
In Stock
Log in to see stock. |
||||||
12372319
|
3M™
7100015052 |
Large |
249.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
- Large lens for wide field of view and excellent visibility
- Well-balanced design with silicone face seal for greater comfort and durability
- Unique center adapter directs exhaled breath and moisture downward, reducing valve debris and facilitating quick and easy cleaning
Specifications
EN 136:1998 (Class 1) | |
Silicone, Thermoplastic Elastomer | |
Full | |
200 series filters and 600 series cartridges | |
Bayonet connection, double gasket, phonic membrane, four-point head strap | |
400 g |
Bayonet | |
Reusable Full Face Mask Respirator | |
For construction applications | |
4-point | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ 6000 Series Reusable Full Face Mask Respirators