missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Reusable White Acetal Copolymer Hose Clamp
48.95 € - 58.82 €
Specifications
Product Type | Hose Clamp |
---|---|
Material | Acetal Copolymer |
Packaging Quantity | 100 Pack |
Color | White |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12363830
|
Masterflex™
06832-01 |
Fits 0.23 x 0.26 in. Tubing I.D. | |||||||
11755169
|
Masterflex™
06832-12 |
Fits 0.61 x 0.70 in. Tubing I.D. |
58.82 €
Pack of 100 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
12409660
|
Masterflex™
06832-02 |
Fits 0.35 x 0.39 in. Tubing I.D. |
48.95 €
Pack of 100 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
15335922
|
Masterflex™
06832-04 |
Fits 0.40 x 0.45 in. Tubing I.D. |
48.95 €
Pack of 100 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
12429660
|
Masterflex™
06832-08 |
Fits 0.51 x 0.59 in. Tubing I.D. |
48.95 €
Pack of 100 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
Specifications
Hose Clamp | |
Acetal Copolymer | |
100 Pack | |
White |