Documents
Product Information
Specification Sheets
- 1
- 2
Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series −86°C Ultra-Low Temperature Chest Freezers.
Brand: Thermo Scientific™ ULT1790-10-V
Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -86°C ultra-low temperature chest freezers. These units deliver the same sample protection as our ExF and DxF freezers in four convenient sizes with a full range of available racking solutions.
Features:Revco CXF Series Ultra-Low Chest Freezer, 348-Box Capacity, 230V, 50Hz | |
17 cu. ft. | |
-50°C to -86°C | |
Polyurethane Foam | |
Powder-coated Steel | |
Chest | |
Fin and Tube, Forced-Air Cooled | |
Revco | |
Manual | |
Optional | |
18.5 x 58.8 x 28 in. (47 x 149.4 x 71.1 cm) | |
Key Lock | |
RS-485, 4-20mA, dry contacts - standard | |
Single ID | |
Smart-Vue Compatible | |
EU | |
230 V 50 Hz | |
730 W | |
34,800 x 2 mL | |
R404A (1st stage), R508B (2nd stage) | |
372 kg | |
806 kg |
Ultra Low Freezer, Chest | |
481.4 L | |
Cold-rolled Steel | |
Stainless Steel | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Push Button LED | |
Warranty varies by country, please contact us for details | |
Revco | |
33.8 x 87.6 x 40.5 in. | |
Alarm, Recorder | |
Optional 7-day chart recorder | |
Standard Operation | |
CO2 or LN2 Optional | |
12 A | |
230 V | |
50 Hz | |
Buck/Boost | |
Hermetic | |
821 lb. | |
771 lb. | |
Boxes (348) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.