missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Revco™ CxF Series -86°C Ultra-Low Temperature Chest Freezers
Shop All Thermo Scientific Products
Click to view available options
Electrical Requirements:
230 V 50 Hz
Holds:
Boxes (252)
Boxes (348)
Boxes (396)
Boxes (63)
Dimensions (DxWxH) Exterior:
29.9 x 28.5 x 43.8 in.
33.4 x 72 x 40.5 in.
33.4 x 96 x 40.5 in.
33.8 x 87.6 x 40.5 in.
Plug Type:
EU
Unit Size:
Each
Description
Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -86°C ultra-low temperature chest freezers. These units deliver the same sample protection as our ExF and DxF freezers in four convenient sizes with a full range of available racking solutions.
Features:
- Eye-level, easy-to-use microprocessor control panel
- Message center: 12-character alphanumeric LED displays setpoints, system status and alarm messages
- Access code to ensure setpoint security
- Optional built-in chart recorder or data logger for continuous monitoring
- Easy-to-remove air filter
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- Stainless steel interior
- 5″ (127mm) foamed-in-place, polyurethane insulation
- Ergonomic, lockable door handle
- Convenient interior covers minimize sample exposure to outside conditions.
- Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals.
- Optional CO2 or LN2 safety back-up system included for additional protection in the event of a power or mechanical failure.
- Unit includes RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
- Freezer includes heavy-duty casters with locking tandem wheel design for smooth mobility.
Specifications
Specifications
| Description | Revco CXF Series Ultra-Low Chest Freezer, 396-Box Capacity, 230V, 50Hz |
| Type | Ultra Low Freezer, Chest |
| Capacity (English) | 20 cu. ft. |
| Capacity (Metric) | 566.3 L |
| Temperature Range | -50°C to -86°C |
| Cabinet Material | Cold-rolled Steel |
| Insulation | Polyurethane Foam |
| Interior | Stainless Steel |
| Exterior Finish | Powder-coated Steel |
| Certifications/Compliance | CE, cULus, FDA Class I, UL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
