missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid
Shop All MBP Molecular BioProducts Products

Click to view available options
Color:
Blue
Blue, Green, Red, Yellow
Fluorescent Green
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
Fluorescent Orange
Green
Pink
Red
Yellow
missing translation for 'unitSize'
Each
Pack of 12
Beschreibung
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% recycled plastic
- Several colors available
Spezifikation
Spezifikation
| Product Type | Reversible Microtube Rack |
| Description | Reversible Microtube Rack |
| Color | Pink |
| Holds | Microtubes (0.2 mL), Microtubes (0.5 mL) |
| Material | Recycled Plastic |
| Shape | Rectangular |
| Stackable | Yes |
| No. per Case | 12 Racks |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur