missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid
Shop All MBP Molecular BioProducts Products
Click to view available options
Color:
Blue
Blue, Green, Red, Yellow
Fluorescent Green
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
Fluorescent Orange
Green
Pink
Red
Yellow
Unit Size:
Each
Pack of 12
Description
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% Recycled plastic
- Several colors available
Specifications
Specifications
| Product Type | Reversible Microtube Rack |
| Description | Reversible Microtube Rack |
| Color | Red |
| Holds | Tubes (0.2 mL), Tubes (0.5 mL) |
| Material | Recycled Plastic |
| Stackable | Yes |
| No. per Case | 12 Racks |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction