missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Revolve™ Sealed Edge Dry Wipers

Click to view available options
Dimensions (L x W):
4 x 4 in.
9 x 9 in.
12 x 12 in.
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 2000
Pack of 2500
Pack of 500
Description
- By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
- Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
- Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
- Meets USP <797> and USP <800> wiper requirements
- Sterile Wipers are triple-bagged with a case liner forming a forth layer of protection
- Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
- Individually lot coded for traceability and quality control
- Sterile Validation Documentation available
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 31 cm |
| Width (English) | 12 in. |
| Width (Metric) | 31 cm |
| Material | Polyester |
| Edges | Sealed |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | Cleaning, Applying and Removing Disinfectants |
| Packaging Quantity | Pk. of 100 (4 bags of 25 wipes) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction