missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Revolve™ Sealed Edge Dry Wipers
Made from 100% upcycled polyester material and processed on Texwipe’s fully automated manufacturing system. Revolve™ Wipers contribute to sustainability goals by reducing the amount of post-consumer water bottles going into landfills and reducing carbon emission levels.
Brand: Texwipe™ STX1704
This item is not returnable.
View return policy
Description
- By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
- Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
- Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
- Meets USP <797> and USP <800> wiper requirements
- Sterile Wipers are triple-bagged with a case liner forming a forth layer of protection
- Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
- Individually lot coded for traceability and quality control
- Sterile Validation Documentation available
Specifications
Cleanroom Wiper | |
10 cm | |
10 cm | |
Sealed | |
Cleaning, Applying and Removing Disinfectants | |
Sterile |
4 in. | |
4 in. | |
Polyester | |
4 x 4 in. | |
Unsaturated | |
Made From 100% Upcycled Polyester Material |