missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Revolve™ Sealed Edge Pre-Wetted Wipers

Made from 100% upcycled polyester material and processed on Texwipe’s fully automated manufacturing system. Revolve™ Wipers contribute to sustainability goals by reducing the amount of post-consumer water bottles going into landfills and reducing carbon emission levels.

Brand:  Texwipe™ TX1709P

 View more versions of this product

Product Code. 17416683

  • 346.00 € / Pack of 200

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
  • Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
  • Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
  • Meets USP <797> and USP <800> wiper requirements
  • Pre-wet with 0.2 μm filtered USP-grade 70% IPA / 30% DI Water
  • Wipers provide consistent, optimized cleaning efficiency with repeatable wetness and VOC levels
  • Packaged in easy-to-use, recloseable slider bags that reduce solution evaporation to preserve a consistent wiper wetness level
  • Sterile wipers are triple-bagged with a case liner forming a forth layer of protection
  • Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
  • Individually lot coded for traceability and quality control
  • Sterile Validation Documentation available
Specifications

Specifications

Cleanroom Wiper
23 cm
23 cm
Sealed
Cleaning, Applying and Removing Disinfectants
Non-sterile
9 in.
9 in.
Polyester
9 x 9 in.
70% IPA/ 30% DI Water
Made From 100% Upcycled Polyester Material
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers