missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rheodyne™ 9725 and 9725i Sample Injectors

Ensure precise HPLC injections and protect against pressure shock with biocompatible dual-mode Thermo Scientific™ Rheodyne™ 9725 and 9725i Sample Injections.

Brand:  Thermo Scientific™ 9725I

2037.35 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10417044

  • 2047.54 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Use biocompatible Thermo Scientific™ Rheodyne™ 7725 and 7725i Sample Injectors to maintain continuous HPLC flow between the load and inject positions and to protect against pressure shock. The Make-Before-Break (MBB) design ensures uninterrupted flow during sample injection. Constructed of Thermo Scientific™ PEEK™, these dual-mode injectors can use partial filling for zero sample waste or complete filling for better reproducibility. Inject from 1μL to 5mL samples with high accuracy and precision. The 9725i model features a position-sensing switch for a reproducible start signal. The injectors include a 20μL sample loop.

  • Biocompatible PEEK™ construction
  • Make-Before-Break (MBB) design
  • Can use partial filling for zero sample waste or complete filling for better reproducibility
  • Inject 1μL to 5mL with high accuracy and precision
  • 9725i features a position sensing switch for a reproducible start signal

Includes:20μL sample loop

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Dual Mode
Dual mode; Continuous Flow; Position Sensing Switch
Continuous Flow HPLC Sample Injector
20 μL
HPLC
PEEK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.