missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Ribbed Bottom PVC Photo Trays

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

Brand:  Kartell™ 0028500

227.35 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 15805517

  • 294.00 € / Pack of 5
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

  • Manufactured from PVC for strength and chemical resistance
  • Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
  • Sloping sides enable the dishes to be stacked
  • Available in wide range of sizes
Specifications

Specifications

Interior: 520 x 420 x 90 mm; Exterior: 600 x 495 x 100 mm
90 mm (Interior), 100 mm (Exterior)
PVC
420 mm (Interior), 495 mm (Exterior)
Rectangular
White
520 mm (Interior), 600 (Exterior) mm
Deep Tray
1 Piece
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers