missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Ribbed Bottom PVC Photo Trays

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

Brand:  Kartell™ 0028200

236.55 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 15875507

  • 256.00 € / Pack of 10
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

  • Manufactured from PVC for strength and chemical resistance
  • Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
  • Sloping sides enable the dishes to be stacked
  • Available in wide range of sizes
Specifications

Specifications

Interior: 320 x 260 x 70 mm; Exterior: 385 x 325 x 75 mm
70 mm (Interior), 75 mm (Exterior)
PVC
260 mm (Interior), 325 mm (Exterior)
Rectangular
White
320 mm (Interior), 385 mm (Exterior)
Photographic Tray
1 Piece
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers