missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Ribbed Bottom PVC Photo Trays

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

Brand:  Kartell™ 0028300

 View more versions of this product

Product Code. 15885507

  • 336.00 € / Pack of 10
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

  • Manufactured from PVC for strength and chemical resistance
  • Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
  • Sloping sides enable the dishes to be stacked
  • Available in wide range of sizes
Specifications

Specifications

Interior: 350 x 300 x 80 mm; Exterior: 420 x 375 x 85 mm
80 mm (Interior), 85 mm (Exterior)
PVC
300 mm (Interior), 375 mm (Exterior)
Rectangular
White
350 mm (Interior), 420 mm (Exterior)
Deep Tray
1 Piece
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers