missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Rigid Frame 96-well PCR Plates
For medium and high sample throughput, these 96-well plates are an efficient solution for PCR and qPCR.
319.00 € - 333.00 €
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | BIO-CERT™ PCR Quality |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Not Autoclavable |
Product Code | Brand | Color | Skirt Style | Profile | Volume (Metric) Well | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Skirt Style | Profile | Volume (Metric) Well | Price | Quantity & Availability | |||
17821242
|
BRAND™
781544 |
Green | Full | Low Profile | 0.15 mL |
319.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
17831242
|
BRAND™
781546 |
White | Full | Low Profile | 0.15 mL |
333.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
17861242
|
BRAND™
781548 |
Blue | Semi | Standard | 0.2 mL |
319.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||
17891252
|
BRAND™
781541 |
Frosted | Full | Low Profile | 0.15 mL |
319.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
17811262
|
BRAND™
781542 |
Gold | Full | Low Profile | 0.15 mL |
319.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
17811242
|
BRAND™
781545 |
Blue | Full | Low Profile | 0.15 mL |
319.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
17851242
|
BRAND™
781547 |
Transparent | Semi | Standard | 0.2 mL |
319.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
17841242
|
BRAND™
781549 |
Transparent | Semi | Low Profile | 0.15 mL |
333.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
17801262
|
BRAND™
781543 |
Red | Full | Low Profile | 0.15 mL |
319.00 €
Pack of 50 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||
Description
- Strong polycarbonate frames ensure safe handling in semi-automated and automated pipetting systems and optimal evaporation protection
- Rigid frame allows use of very thin-walled wells from 100% virgin medical grade polypropylene
- Uniform and thin wall thickness of the wells ensures rapid transfer of temperature from the cycler to the sample, thus reducing cycle times
- A number of skirt choices ensures good fit in common thermal cyclers for efficient heat transfer
- Different colors help distinguish between workflow steps (for qPCR, white plates are available that optimally reflect fluorescence signals)
- Cleanroom quality guarantees reliable results, as plates are produced under controlled cleanroom conditions and thus meet the purity criteria of the quality level BIO-CERT™ PCR Quality (Free of DNA, RNase, DNase, pyrogens, and PCR-inhibitors)
Specifications
No Barcode | |
Standard | |
Not Autoclavable | |
Polycarbonate, Polypropylene | |
Non-sterile | |
PCR Ready |
BIO-CERT™ PCR Quality | |
8 x 12 | |
Single-use | |
96 | |
26 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Rigid Frame 96-well PCR Plates