missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Ringers R075 PVC-Coated Chemical Resistant/Waterproof Impact Gloves - Extended Cuff
Developed with Ringers' F3 Technology™ and patented TPR design for increased dexterity and comfort. Textured PVC coating on the palm enhances grip capabilities, while also providing chemical resistance.
765.00 €
Specifications
ANSI Abrasion Rating | ANSI 5 |
---|---|
Certifications/Compliance (Europe) | EN 374_2003 Microorganism, EN 420:2003 + A1:2009 |
Coating Material | PVC |
Color | Hi-vis Red |
Cut Resistance Rating | ANSI A3 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16609073
|
Ansell
075-08 |
Small |
765.00 €
12 pairs |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
16619073
|
Ansell
075-10 |
Large |
765.00 €
12 pairs |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
16629073
|
Ansell
075-12 |
2X-Large |
765.00 €
12 pairs |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- TPR impact protection on top of the hand and over the full length of the fingers
- PVC coating is waterproof and provides resistance to chemicals
- Inner liner provides cut resistance throughout the entire glove
- Durable textured palm coating enhances grip capabilities
- Short gauntlet-style cuff keeps debris away from the hands
- Level 1 Contact Heat performance rating at an outside exposure of 100°C, in accordance with test method EN 407
Specifications
ANSI 5 | |
PVC | |
ANSI A3 | |
DuPont™ Aramid Fibers | |
Type A | |
Yes | |
R-075 |
EN 374_2003 Microorganism, EN 420:2003 + A1:2009 | |
Hi-vis Red | |
Fully Textured | |
4441CP | |
KLMOPT | |
Gauntlet |