missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Type K Air Probe
Fast, robust and easy to use for determination of the air temperature in the environment being measured.
Brand: Testo™ 0602 1793
This item is not returnable.
View return policy
Description
- Thermocouple type K
- Short response time thanks to the exposed sensor
- Can be connected to a wide range of measuring instruments
- Measuring range of −60° to +400°C
- Measurement result can be optimized by moving the probe through the air at approximately 1.5m/s
- Includes fixed 1.2m cable
Specifications
4 mm | |
115 mm | |
400°C | |
-60°C to +400°C |
1.2 m | |
200 sec. reaction time | |
-60°C | |
Class 2 |