missing translation for 'onlineSavingsMsg'
Learn More

Rotaflo™ Straight Pattern Plain-side Arms for Burettes

Chemical resistant borosilicate glass with PTFE key and rotary design for fine single drop control

Brand:  Quickfit GP10ST/10

 View more versions of this product

Product Code. 15587910

  • 1015.00 € / Pack of 10
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • No lubrication required - no seizure and no contamination
  • Temperature range: -20°C to 200°C
  • Vacuum capability to 10 Torr
  • Increased barrel diameter for drainage
  • Locking ring to prevent accidental removal
  • Ergonomic key for good grip and easy operation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Replacement Stopcock
13 mm
13 mm
-20°C to 200°C
With PTFE Key
10 mm
Borosilicate Glass
225 mm
GP Rotaflo™ Stopcock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.