missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Rotary Evaporator RV 10 auto pro V-C Complete, UK-Plug
The RV 10 auto pro V-C Complete package is the complete solution for your rotary evaporator setup and includes the rotary evaporator RV 10 auto, heating bath HB digital, vacuum pump VACSTAR digital, and recirculating chiller RC 2 lite.
Brand: IKA™ 0010007354
12194.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
In addition to the rotary evaporator RV 10 auto, the package includes the heating bath HB digital with a capacity of 4 liters, the vacuum pump VACSTAR digital and the recirculating chiller RC 2 lite.- The RV 10 auto is the flagship of the IKA rotary evaporator product line.
- Among other features, it impresses with its innovative and intuitive operation via a brilliant TFT color graphic display, an integrated vacuum controller, cooling water monitoring and sophisticated safety standards.
- The RV 10 auto offers all characteristics for efficient, safe and economical operation. This includes the automatic regulation of the vacuum and the amount of cooling water.
- The individually adjustable cleaning cycle of the vacuum controller reduces the maintenance interval and at the same time extends the service life of the system.
- All components and connections required for operation are included.
Specifications
440 mm | |
1 bar | |
110 V | |
4 L | |
5°C to 40°C | |
Distilling | |
RV10 control main drive, RV 10.10 Glassware vertical coated, RV 10.70 Vapor tube (NS 29/32), HB digital S099 water bath, VACSTAR digital vacuum pump, H.SI.8 Tube, VSE 1 safety emission condenser, RC 2 lite recirculating chiller, 2 H 11 Mains cable Euro plugs | |
1400 W | |
IP 20 | |
Ambient to 180°C | |
Motor Lift Rotary Evaporator | |
UK-Plug |
430 mm | |
21.5 Kg | |
500 mm | |
5 to 280 rpm | |
TFT-display | |
1500 cm2 | |
DC | |
Vertical, Coated | |
±1 K | |
2+1 Years | |
50/60 Hz |