missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch ILMVAC™ Rotary Vane Pump
Withstands large amounts of water vapor in the vacuum pump’s inlet vapor stream. Welch ILMVAC™ Rotary Vane Pump is low maintenance, compact, and exceptionally quiet.
Brand: Welch ILMVAC™ 322003
This item is not returnable.
View return policy
Description
- Two stage rotary vane pump
- High water vapor tolerance (60 mbar for P6Z and 35 mbar for P12Z)
- Max. leak rate of inlet valve 7x10-5 mbar l/sec
- Integrated oil control glass
- High temperature heat dissipation
- Easy to service and clean

Specifications
550 w | |
P12Z | |
183/220 L/min. | |
Rotary Vane Vacuum Pump | |
35 mbar (Water vapor tolerance) |
180 x 500 x 280 mm | |
27 kg | |
50/60 Hz | |
Backing Pump |
ILM001 7373300 Rev TOC
File size: 955.1 kB
ILM001 Fisherbrand vacuum pump
File size: 954.3 kB

Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Welch ILMVAC™ Rotary Vane Pump > Voltage: 230V
Spot an opportunity for improvement?Share a Content Correction