missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Rotary Vane Pump RE 6

The rotary vane pump RE 6 offers great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.
2825.00 €
Specifications
Max. Vacuum | 0.1 mbar |
---|---|
Flow Rate | 5.7 m3/hr. |
Pump Type | Rotary Vane Vacuum Pump |
Enclosure Rating | IP40 |
Applications | Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers |
Description
- High flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume: Long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifications
0.1 mbar | |
Rotary Vane Vacuum Pump | |
Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers | |
230 V |
5.7 m3/hr. | |
IP40 | |
1.1 bar |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VACUUBRAND™ Rotary Vane Pump RE 6