missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rotor, Angle, 10 x 50 ml FA, ID
Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges
Brand: OHAUS™ 30314829
Requires : Frontier 5000 Series Multi Pro Centrifuge
This item is not returnable. View return policy
Description
- Capacity: 10 x 50 ml
- Max g-force: 16,022g
- Max speed: 10,500 rpm
Services
2 years
Specifications
Rotor, Angle, 10x50ml FA, ID | |
10 x 50 mL | |
10,500 rpm | |
FC5714 | |
NA |
Stainless Steel | |
16,022 x g | |
6.710 kg | |
38° |