missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Rotor, Angle, 30 x 1.5/2.0 ml, Sealable
Angle rotor for use with Frontier 5000 Series Micro Centrifuge
Brand: Ohaus™ 30130872
900.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Capacity: 30 x 1.5/2.0 ml
- Max g-force: 19,150g
- Max speed: 13,500 rpm
Services
2 years
Specifications
Rotor, Angle, 30x1.5/2.0ml, Sealable | |
30 x 1.5/2.0 mL | |
13,500 rpm | |
FC5515 | |
Angle rotor 30 x 1.5/2.0mL, sealable |
Stainless Steel | |
19,150 x g | |
1.700 kg | |
45° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction