missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Rotor, Hematocrit, 24X Capillaries
Hematocrit Rotor for use with Frontier 5000 Series Micro Centrifuge
Brand: Ohaus™ 30130881
Description
- Capacity: 24 x capillaries
- Max g-force: 14,970g
- Max speed: 12,000 rpm
Services
2 years
Specifications
Rotor, Hematocrit, 24xCapillaries | |
24 Capillary Tubes | |
12,000 rpm | |
FC5515 | |
Hematocrit rotor, 24 x capillaries (only FC5515) |
Stainless Steel | |
14,970 x g | |
0.630 kg | |
90° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction