missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Rotor Packages for Sorvall™ ST8 Benchtop Centrifuge
Convenient cell culture and clinical packages
2522.55 € - 3216.00 €
Specifications
Material | Aluminum |
---|---|
Type | Swinging Bucket Rotor |
Max. RCF | 3,260 x g |
Max. Speed | 4,500 rpm |
Radius (Metric) | 5.1 to 14.4 cm |
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
15104933
|
Thermo Scientific™
75005760 |
4 x 50 mL | TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736) |
2522.55 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15115233
|
Thermo Scientific™
75005762 |
24 x 0.7 mL | TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 ClickSeal Biocontainment Lids (75005707), Sets of 4 Adapters for Blood Collection Tubes: 5/7mL (75005739) and 10mL (75005738) |
3216.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15194923
|
Thermo Scientific™
75005761 |
8 x 50 mL | TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808) |
3055.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Convenient cell culture and clinical packages
Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to certified Thermo Scientific™ ClickSeal™ biocontainment lids—shorten run set-up time while providing peace-of-mind that your samples are secure.
Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers:
- Trouble-free rotor installation and removal:
- No tools are required
- No complicated rotor changing procedures
- Clear chamber access for cleaning convenience
- Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory
- Biocontainment sealing, including certified ClickSeal lids for glove-friendly, one-handed operation
- 8 adapters available to meet your evolving clinical and research needs
Specifications
Aluminum | |
3,260 x g | |
5.1 to 14.4 cm | |
90° |
Swinging Bucket Rotor | |
4,500 rpm | |
Thermo Scientific™ Sorvall™ ST8 Benchtop Centrifuge | |
Yes |