missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Centrifuge 5910 Ri
Eppendorf Rotor for Centrifuge 5910 Ri-precision in refrigerated centrifugation. Tailor your experiments with varied capacities and speeds, adaptable buckets and adaptors for efficient sample processing. Ideal for temperature-sensitive applications, ensuring accuracy and reproducibility.
Brand: Eppendorf™ 5895181007
1353.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Specifications
S-4x400 - without buckets | |
0.2 to 250 mL | |
5,100 rpm | |
Without buckets | |
Aerosol-tight caps available |
Rotor | |
5263 x g | |
Centrifuge 5910 Ri | |
4 |