missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Centrifuge 5910 Ri
Eppendorf Rotor for Centrifuge 5910 Ri-precision in refrigerated centrifugation. Tailor your experiments with varied capacities and speeds, adaptable buckets and adaptors for efficient sample processing. Ideal for temperature-sensitive applications, ensuring accuracy and reproducibility.
1425.00 € - 3125.00 €
Specifications
For Use With (Equipment) | Centrifuge 5910 Ri |
---|---|
Biocontainment | Aerosol-tight caps available |
Product Code | Brand | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | ||
15813212
|
Eppendorf™
5895171001 |
S-4x500 - without buckets | 4 x 500 mL | 3220 x g | 4,000 rpm |
1445.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15833212
|
Eppendorf™
5895181007 |
S-4x400 - without buckets | 0.2 to 250 mL | 5263 x g | 5,100 rpm |
1425.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15803212
|
Eppendorf™
5895170005 |
Medium | 3,220 x g | 4,000 rpm |
2915.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15823212
|
Eppendorf™
5895180000 |
Medium | 5263 x g | 5,100 rpm |
3125.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Specifications
Centrifuge 5910 Ri | |
Aerosol-tight caps available |