missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S 25 N - 10 G Dispersing Tool

Suitable for use with dispersing instrument T 25 Digital.

Brand:  IKA™ 0000594000

Product Code. 10252871

  • 1362.00 € / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Working range of 1 to 100mL
  • Stator diameter of 10mm
  • Immersion depth of 22 to 85mm
  • Suitable for use with solvents
  • Maximum temperature of 180°C
  • Sterilization by all methods
Specifications

Specifications

Dispersing Element
1 to 100 mL
10 mm
PTFE, 316L Stainless Steel
S 25N–10G
All methods
25,000 rpm
0.4 in.
105 mm
S25 N – 10G, T 25 Digital Dispersing Instrument
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.