missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Centrifuge Rotor

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

Brand:  Grant Instruments™ R-12-10

 View more versions of this product

Product Code. 11471048

  • 272.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

  • R-2: for 2 x 96-well microtitre plates
  • R-6: for 6 x 50mL tubes, with cap
  • R-12-10: for 12 x 10 to 15mL tubes, rounded ends, no caps
  • R-12-15: for 12 x 15mL tubes, with cap, conical end
Specifications

Specifications

Rotor
12 x 10/15 mL
LMC-3000 Benchtop Centrifuge