missing translation for 'onlineSavingsMsg'
Learn More
S Murray™ Round Bottle with Jet Nozzle Cap Product Code.: 15836934
In Stock
to see stock.
Add to basket

S Murray™ Round Bottle with Jet Nozzle Cap

Product Code. 15836934
60 mL
Click to view available options
Capacity (Metric):
60 mL
125 mL
175 mL
250 mL

Product Code. 15836934

Brand: S Murray™ P001/01+P516/15

In Stock
to see stock.
Edge
Add to basket
Add to basket

Plain round bottle with polytop dispensing closure

  • Traditional bottles with round shoulders
  • Suitable for sprays, pumps and nozzles, as well as caps
  • Dispensing cap included

Specifications

Capacity (Metric) 60 mL
Color Natural
Includes Print/Label Area (57 x 48 mm)
Material LDPE
Closure Color White
Neck Finish 22 mm R6
Closure Included Yes
Height (Metric) 86 mm
Closure Material LDPE
Closure Size Skirt length: 410, Neck Diameter: 22 mm
Diameter (Metric) 38 mm
Closure Type Polytop Dispensing Closure, Medium Ribbed, Visible 2 mm Aperture
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
S Murray™ Round Bottle with Jet Nozzle Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.