missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Round Bottom Flasks

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 07035088

 View more versions of this product

Product Code. 10040371

  • 376.30 € / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acc. to DIN ISO 24450 and in addition to standard
  • With beaded rim
  • Material: DURAN™
Specifications

Specifications

89 mm
10 L
Duran Glass
420 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers