missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Round-Bottom Polypropylene Test Tubes Without Cap
Manufactured from polypropylene for excellent chemical and thermal resistance. Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.
106.21 € - 195.28 €
Specifications
Color | Clear |
---|---|
Description | 3000 x G |
Material | Polypropylene |
Disposable | Single-use |
Graduated | No |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Sterility | Diameter (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Sterility | Diameter (Metric) | Price | Quantity & Availability | ||
10538272
|
Falcon™
352018 |
14 mL | 100 mm | Sterile | 17 mm |
195.28 €
Pack of 1000 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||
15227843
|
Falcon™
352018 |
14 mL | 100 mm | Sterile | 17 mm | N/A | |||
10519901
|
Falcon™
352002 |
5 mL | 75 mm | Non-sterile | 12 mm |
106.21 €
Pack of 1000 |
Estimated Shipment: 26-03-2025
Log in to see stock. |
||
10655411
|
Falcon™
352053 |
5 mL | 75 mm | Sterile | 12 mm |
175.72 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
Description
- Widely used and referenced in laboratory protocols
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 non-sterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
- Medical-style packaging materials
- 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- 17 x 100 mm tubes have blue printed graduations and white writing patch
- Tube dimensions and volumes are approximate
Specifications
Clear | |
Polypropylene | |
No | |
Test Tube |
3000 x G | |
Single-use | |
Not Included |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title