missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap
Click to view available options
Capacity (Metric):
118 mL
237 mL
473 mL
946 mL
1893 mL
3785 mL
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
Description
Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.
- Features wide mouth for easy transferring of contents
- Available in capacities ranging from 120 to 3840mL
Specifications
Specifications
Capacity | 4 oz., 118mL |
Capacity (Metric) | 118 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Material | Glass |
Quantity | 24/Cs. |
Closure Color | White |
Liner Material | PE Foam/PTFE |
Neck Finish | 48-400 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'