missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round Glass Narrow Mouth Alpha Bottles

Product Code. 12800944
Click to view available options
Capacity (Metric):
15 mL
30 mL
100 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
Color:
Amber
Clear
This item is not returnable. View return policy
This item is not returnable. View return policy

Store, pour or share your laboratory liquids using Round Glass Narrow Mouth Alpha Bottles. Made from amber or clear borosilicate glass, the round bottles are an integral tool in the laboratory.

  • Narrow neck
  • Borosilicate glass, round
  • Amber or clear glass

Specifications

Capacity (Metric) 125 mL
Color Amber
Material Borosilicate Glass
No. per Pack 20Pack
Quantity 20Pack
Mouth Narrow
Shape Cross Section Circular
Height (Metric) 114 mm
Product Type Bottle
Diameter (Metric) 49 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'