missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Round Ice Bucket with Lid, 2.5 L
Multi-purpose EVA buckets that provide a non-toxic alternative to conventional ice buckets.
93.05 €
Specifications
Height (Metric) | 12.1 cm |
---|---|
Diameter (Metric) | 24.1 cm |
Quantity | 1 Cs. |
Capacity (Metric) | 2.5 L |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15542901
|
Corning™
432129 |
Blue |
93.05 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
15552901
|
Corning™
432130 |
Green |
93.05 €
Each |
In Stock
Log in to see stock. |
|||||
15562901
|
Corning™
432131 |
Red |
93.05 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
15572901
|
Corning™
432132 |
Orange |
93.05 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
15592901
|
Corning™
432134 |
Pink |
93.05 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
15582901
|
Corning™
432133 |
Lime Green |
93.05 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
15502911
|
Corning™
432135 |
Purple |
93.05 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
Description
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.- Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
- Will not sweat, leak or skid on bench.
Specifications
12.1 cm | |
24.1 cm | |
1 Cs. | |
2.5 L |