missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round Magnetic Stirring Bar with Tapered Ends

Fisherbrand™ Round magnetic stirring bar with tapered ends is coated in FDA Grade, USP Class VI Teflon™ PTFE

Brand:  Fisherbrand™ F37113-5509

Product Code. 15545604

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Description

Description

  • Round magnetic stirring bars with tapered ends have naturally centered pivot point, eliminating need for separate pivot ring
  • Smooth surface and slightly raised ends on these bars facilitate efficient movement through solutions
  • End diameters are 1mm less than center diameter
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclavable

Certifications

ISO 9001:2008, FDA

Specifications

Specifications

FDA, ISO 9001:2008
0.35in.
9 mm
Alnico Magnet
White
1.97in.
50 mm
Round with tapered ends
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.