missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Coplin Staining Troughs

Soda-lime glass construction. Fits 10 slides, 76 x 26mm

Brand:  BRAND™ 472800

301.49 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


Product Code. 10315091

  • 384.00 € / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Round
  • Soda-lime glass construction.
  • Fits 10 slides 76 x 26mm
  • Supplied in packs of 10
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Round
Staining Trough
10 slides
115 mm
80 mm
Soda Lime Glass
Staining
10
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Coplin Staining Troughs > Diameter: 80mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.