missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Spinbar Cylindrical Magnetic Stir Bar with Removable Pivot Ring

Product Code. 11376944 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
127 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11376944

Brand: Bel-Art™ SP Scienceware™ F371110005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polygon multifaceted surfaces add turbulence relative to similar smooth size cylindrical bars

Specifications

Autoclavable Autoclavable
Color White
Diameter (English) 0.62 in.
Includes Removable pivot ring
Length (English) 5 in.
Diameter (Metric) 16 mm
Length (Metric) 127 mm
Material Alnico Magnet
Quantity 1/Ea.
Shape Cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.