missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ RS9000 Orbit Shaker

The RS900 is a heater/shaker reaction block which is designed to provide continuous heating and agitation of samples, with touchscreen adjustment of the temperature and shaking speeds.

Brand:  Electrothermal™ 99968-12

Product Code. 10386829

  • 14340.00 € / Each
Estimated Shipment: 15-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very versatile as reaction blocks can be interchanged to accommodate different vessels and tray formats
  • High definition LCD display with anti-glare coating, visible in both bright and dim conditions
  • Can be used on a robotic platform or within a laboratory
  • Operates over a temperature range of ambient to 150°C
  • Agitation speed of 100 to 600rpm
  • Optional temperature probe
  • Two-axis X-Y gyration system on solid bronze chassis that is both reliable and stable
  • Auto-park feature enables use on robotic platforms
  • Soft start ramping to minimise splashing
  • Very safe to operate
  • Provides many years of reliable use with continous 24-hour heating and agitation
Specifications

Specifications

7 kg (excluding reaction block weight)
100/115/230 V, 50/60 Hz
Ambient +5° to 150°C
Orbital Shaker
165 mm
42 kg
1 to 99 hr.
100 to 600 rpm
230 V
900 W
510 mm
240 mm
Backlit blue double line 13 dot matrix
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Electrothermal™ RS9000 Orbit Shaker > Speed Range: 100 to 600 RPM

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.